Menu Search
Servo Motors Motor, Servo; Synchronous AC; IP65; 3000 RPM; 3 NM Static
SIEMENS #1FK70425AF711EH2

Simotics Motor, Servo; Synchronous AC; IP65; 3000 RPM; 3 NM Static

SKU # 66264314115 Manufacturer Series: S-1FK7
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: AC Servo
Use w/​Drive Series: SIMODRIVE SINAMICS S120
Torque Rating: 3.00 NM
Speed Rating: 3000 rpm
Enclosure: IP65

Additional Info: Rated Output: 0.82 kW