Menu Search
Servo Motors Motor, Servo; Synchronous AC; IP65; 3000 RPM; 28 NM Static
SIEMENS #1FT70861AF711DH1

Simotics Motor, Servo; Synchronous AC; IP65; 3000 RPM; 28 NM Static

SKU # 04089295062 Manufacturer Series: S-1FT7
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: AC Servo
Use w/​Drive Series: SIMODRIVE SINAMICS S120
Torque Rating: 28.00 NM
Speed Rating: 3000 rpm
Enclosure: IP65

Additional Info: Rated Output: 8.80 kW