Menu Search
SIEMENS #A6X30058407

Motor, Servo; Synchronous AC; IP65; 179 RPM; 15.8 NM Static

SKU # 04089256905 Manufacturer Series: 1FK7
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Synchronous Servomotor
Torque Rating: 15.8 NM
Speed Rating: 179 rpm
Enclosure: IP65

Additional Info: Without Holding Brake, Motor Rated Output: 0.30 kW