Menu Search
Servo Motors Motor, Servo; Synchronous AC; IP65; 1500 RPM; 5 NM Static
SIEMENS #1FT71055AB711BH1

Simotics Motor, Servo; Synchronous AC; IP65; 1500 RPM; 5 NM Static

SKU # 88762100367 Manufacturer Series: S-1FT7
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Synchronous AC Servomotor
Use w/​Drive Series: SINAMICS S120
Torque Rating: 50.00 NM Static, 42.00 NM Rated
Speed Rating: 1500 rpm
Enclosure: IP65

The 1FT7 motors are permanent-magnet synchronous motors with very compact dimensions and an optically attractive design. Due to the well proven cross-profile and the rotatable connectors with quick-release locks, quick and easy mounting of the motors is possible. The 1FT7 motors fulfill the highest demands on dynamic performance, speed setting range, shaft and flange accuracy. They are equipped with state-of-the-art encoder technology and optimized for operation on our fully digital drive and control systems. Natural cooling, forced ventilation or water cooling are available as cooling types. With the natural cooling method, heat is dissipated through the surface of the motor, whereas with the forced ventilation method, heat is forced out by means of built-on fans. Maximum cooling and thus maximum power ratings can be achieved using water cooling.