Menu Search
Servo Motors Motor, Servo; Synchronous AC; IP64; 6000 RPM; 0.8 NM Static
SIEMENS #1FT60246AK711AG0

Simotics Motor, Servo; Synchronous AC; IP64; 6000 RPM; 0.8 NM Static

SKU # 66264300951 Manufacturer Series: S-1FT6
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Synchronous AC Servomotor
Use w/​Drive Series: SINAMICS S120, SIMOVERT MASTERDRIVES
Torque Rating: 0.80 NM Static, 0.50 NM Rated
Speed Rating: 6000 rpm
Enclosure: IP64

1FT6 motors are permanent-magnet synchronous motors with compact dimensions. 1FT6 motors with an integrated encoder can be operated on the SIMOVERT MASTERDRIVES Motion Control operating system. The fully digital control system of the SIMOVERT MASTERDRIVES

Additional Info: Rated Power: 0.31/0.42 kW/HP, Rated Current: 0.9A, Shaft Height: 28mm