Menu Search
Servo Motors Motor, Servo; Synchronous AC; IP64; 380-480V AC; 2 NM Static
SIEMENS #1FK70843BF711FH0

Simotics Motor, Servo; Synchronous AC; IP64; 380-480V AC; 2 NM Static

SKU # 88762115423 Manufacturer Series: S-1FK7
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Synchronous AC Servomotor
Use w/​Drive Series: SINAMICS S110/S120
Voltage Rating: 380-480V AC
Torque Rating: 20.00 NM Static, 10.00 NM Rated
Speed Rating: 3000 rpm
Enclosure: IP64

SIMOTICS S-1FK7 High Inertia motors have a higher rotor inertia than the compact version. With high load inertias, the increased rotor moment of inertia provides for a comfortable control response. The controller default settings are sufficient to ensure a good surface quality on the workpiece when the motor is employed on feed axes with high or variable load inertia. There is a choice of 13 types with 4 shaft heights with torques from 3 to 48 Nm and rated speeds up to 6000 rpm.