Menu Search
Search
SIEMENS #1FK70322AF211QA0

Simotics Motor, Servo; Synchronous AC; IP64; 300V; 1.2 NM Static

SKU # 88762122500 Manufacturer Series: S-1FK7
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Synchronous Servomotor
Use w/​Drive Series: SINAMICS S120
Voltage Rating: 300V
Torque Rating: 1.20 NM
Speed Rating: 3000 rpm
Enclosure: IP64

Additional Info: Rated Output: 0.31 kW, IM B5 (IM V1, IM V3) For Power Connector