Menu Search
SIEMENS #1FT61326AF711EA0

Simotics Motor, Servo; Synchronous AC; IP64; 3000 RPM; 75 NM Static

SKU # 88762100239 Manufacturer Series: S-1FT6
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Synchronous AC Servomotor
Use w/​Drive Series: SINAMICS S120, SIMOVERT MASTERDRIVES
Torque Rating: 75.00 NM Static, 36.00 NM Rated
Speed Rating: 3000 rpm
Enclosure: IP64

1FT6 motors are permanent-magnet synchronous motors with compact dimensions. 1FT6 motors with an integrated encoder can be operated on the SIMOVERT MASTERDRIVES Motion Control operating system. The fully digital control system of the SIMOVERT MASTERDRIVES Motion Control drive system and the encoder technology of the 1FT6 motors fulfill the highest demands in terms of dynamic performance, speed setting range and rotational and positioning accuracy.

Additional Info: Rated Power: 11.30/15.20 kW/HP, Rated Current: 23A, Shaft Height: 132mm