Menu Search
Search
SIEMENS #1FK70425AF711TA0

Simotics Motor, Servo; Synchronous AC; IP64; 3000 RPM; 3 NM Static

SKU # 66264300614 Manufacturer Series: S-1FK7
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Servo
Use w/​Drive Series: SIMODRIVE SINAMICS S120
Torque Rating: 3.00 NM
Speed Rating: 3000 rpm
Enclosure: IP64

Additional Info: Rated Output: 0.82 kW