Menu Search
SIEMENS #1FK70635AF711FH0

Simotics Motor, Servo; Synchronous AC; IP64; 3000 RPM; 11 NM Static

SKU # 66264314262 Manufacturer Series: S-1FK7
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Servo
Use w/​Drive Series: SIMODRIVE SINAMICS S120
Torque Rating: 11.00 NM
Speed Rating: 3000 rpm
Enclosure: IP64

Additional Info: Rated Output: 2.29 kW