Menu Search
Search
SIEMENS #1FK71015AC711DH0

Simotics Motor, Servo; Synchronous AC; IP64; 2000 RPM; 27 NM Static

SKU # 04089272059 Manufacturer Series: S-1FK7
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Servo
Use w/​Drive Series: SIMODRIVE SINAMICS S120
Torque Rating: 27.00 NM
Speed Rating: 2000 rpm
Enclosure: IP64

Additional Info: Rated Output: 4.29 kW