Menu Search
SIEMENS #1FK70155AK241JG3

Simotics Motor, Servo; Synchronous AC; IP54; 200-240V AC; 0.35 NM Static

SKU # 80476636380 Manufacturer Series: S-1FK7
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Synchronous AC Servomotor
Use w/​Drive Series: SINAMICS S110/S120
Voltage Rating: 200-240V AC
Torque Rating: 0.35 NM Static, 0.16 NM Rated
Speed Rating: 6000 rpm
Enclosure: IP54

SIMOTICS S-1FK7 compact motors offer high power density within extremely compact dimensions and are, therefore, the ideal solution for numerous applications. Because of their short overall length, they are predestined to be installed in tight spaces. Their compactness makes them the standard motor in the torque range from 0.18 to 48 Nm. They make motion control axes exceptionally dynamic - thanks to their high overload capability. A motor spectrum is available that comprises 22 types with 7 shaft heights and rated speeds up to 6000 rpm.