Menu Search
SIEMENS #1FK70647AH711FH0

Simotics Motor, Servo; Synchronous AC; 4500 RPM; 12 NM Static; 5 NM Rated

SKU # 88762115399 Manufacturer Series: S-1FK7
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Synchronous AC Servomotor
Use w/​Drive Series: SINAMICS S110/S120
Voltage Rating: 380-480V AC
Torque Rating: 12.00 NM Static, 5.00 NM Rated
Speed Rating: 4500 rpm
Enclosure: IP64

SIMOTICS S-1FK7 High Dynamic motors are distinguished by a high overload capability as well as low inertia. Thereby, they reach an extremely high acceleration capacity. The SIMOTICS S-1FK7 High Dynamic motors are especially suitable for applications with very short cycle times, e.g. in packaging machines. 14 types are available with a torque range from 1.3 to 28 Nm and rated speeds up to 6000 rpm.