You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #A6X30126189

Simotics Motor, Servo; Synchronous; 600V DC; 4.5 NM Static; 3.7 NM Rated

SKU # 80476648554 Manufacturer Series: S-1FK7
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Synchronous Servomotor
Use w/​Drive Series: SINAMICS S120, SIMOVERT Masterdrives
Voltage Rating: 600V DC
Torque Rating: 4.50 NM Static, 3.70 NM Rated
Speed Rating: 3000 rpm
Enclosure: IP65/67

The 1FK7 motors are extremely compact, permanent-magnet synchronous motors. The available options, gear units, and encoders, together with the expanded product range, mean that the 1FK7 motors can be optimally adapted to any application. They therefore also satisfy the ever-increasing demands of state of-the-art machine generations. Combined with the SIMOVERT MASTERDRIVES Motion Control drive system, 1FK7 motors form a powerful high-performance system. The built-in encoder systems for speed and position control can be selected specifically for the application. These motors are designed for operation without external cooling whereby generated heat is dissipated through the motor surface. The 1FK7 motors have a high overload capability.