You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
SIEMENS #A6X30018730

Motor, Servo; Synchronous; 400V AC; 44.6 NM Static

SKU # 66264344383 Manufacturer Series: 1PH7
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Synchronous Servomotor
Use w/​Drive Series: SINAMICS S120
Voltage Rating: 400V AC
Torque Rating: 44.6 NM
Speed Rating: 1750 rpm
Enclosure: IP55

Additional Info: Motor Rated Output: 7 kW