Menu Search
Servo Motors Motor, Servo; Synchronous; 3000 RPM; IP68; 175 NM Static
SIEMENS #1FT61366SF718EL7

Simotics Motor, Servo; Synchronous; 3000 RPM; IP68; 175 NM Static

SKU # 80476618654 Manufacturer Series: S-1FT6
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Synchronous Servomotor
Use w/​Drive Series: SINAMICS S120, SIMOVERT Masterdrives
Torque Rating: 175.00 NM Static, 145.00 NM Rated
Speed Rating: 3000 rpm
Enclosure: IP68

1FT6 motors are permanent-magnet excited synchronous motors with compact dimensions. 1FT6 motors with built-in encoders are suitable for use with the SINAMICS S120 drive system. The fully digital control system of the SINAMICS S120 drive system and the encoder technology of the 1FT6 motors fulfill the highest demands in terms of dynamic performance, speed setting range and shaft and flange accuracy.