Menu Search
SIEMENS #1FT61366AB714EG0

Simotics Motor, Servo; Synchronous; 1500 RPM; IP64; 115 NM Static

SKU # 88762115810 Manufacturer Series: S-1FT6
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Synchronous Servomotor
Use w/​Drive Series: SINAMICS S120, SIMOVERT Masterdrives
Torque Rating: 115.00 NM Static, 88.00 NM Rated
Speed Rating: 1500 rpm
Enclosure: IP64

1FT6 motors are permanent-magnet excited synchronous motors with compact dimensions. 1FT6 motors with built-in encoders are suitable for use with the SINAMICS S120 drive system. The fully digital control system of the SINAMICS S120 drive system and the encoder technology of the 1FT6 motors fulfill the highest demands in terms of dynamic performance, speed setting range and shaft and flange accuracy.