Menu Search
Servo Motors Motor; Servo Geared; Synchronous; 6000 rpm; 380-480 VAC, 510-720 VDC; 1.40 NM Static, 0.77 NM Rated, 6.50 NM Maximum; IP65; For Use With SINAMICS S120

SIEMENS #A6X30114591

Simotics Motor; Servo Geared; Synchronous; 6000 rpm; 380-480 VAC, 510-720 VDC; 1.40 NM Static, 0.77 NM Rated, 6.50 NM Maximum; IP65; For Use With SINAMICS S120

SKU #80476628534
Manufacturer Series: S-1FG1
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Synchronous Servo Geared Motor
Use w/Drive Series: SINAMICS S120
Voltage Rating: 380-480V AC, 510-720V DC
Torque Rating: 1.40 NM Static, 0.77 NM Rated, 6.50 NM Maximum
Speed Rating: 6000 rpm
Enclosure: IP65

SIMOTICS S-1FG1 is the new generation of servo geared motors from Siemens. SIMOTICS S-1FG1 servo geared motors are designed for operation without external cooling and the heat is dissipated through the motor surface and the gearbox mounting surface. SIMOTICS S-1FG1 servo geared motors can be combined with the SINAMICS S120 drive system to create a powerful system with high functionality.