SIEMENS #A6X30113792

Motor; Servo Geared; Synchronous; 4500 rpm; 380-480 VAC, 510-720 VDC; 4.05 NM Static, 2.50 NM Rated, 11.30 NM Maximum; IP65; For Use With SINAMICS S120

SKU: 80476625946
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Synchronous Servo Geared Motor
Use w/Drive Series: SINAMICS S120
Voltage Rating: 380-480 VAC, 510-720 VDC
Torque Rating: 4.05 NM Static, 2.50 NM Rated, 11.30 NM Maximum
Speed Rating: 4500 rpm
Enclosure: IP65
Manufacturer Series: SIMOTICS S 1FG1
Description
SIMOTICS S-1FG1 is the new generation of servo geared motors from Siemens. SIMOTICS S-1FG1 servo geared motors are designed for operation without external cooling and the heat is dissipated through the motor surface and the gearbox mounting surface. SIMOTICS S-1FG1 servo geared motors can be combined with the SINAMICS S120 drive system to create a powerful system with high functionality.