Menu Search
Servo Motors Motor, Servo; Geared; 380-480V AC/510-720V DC; 10.1 NM Static
SIEMENS #A6X30127174

Simotics Motor, Servo; Geared; 380-480V AC/510-720V DC; 10.1 NM Static

SKU # 80476649549 Manufacturer Series: S-1FG1
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Synchronous Servo Geared Motor
Use w/​Drive Series: SINAMICS S120
Voltage Rating: 380-480V AC, 510-720V DC
Torque Rating: 10.10 NM Static, 6.70 NM Rated, 55.00 NM Maximum
Speed Rating: 4500 rpm
Enclosure: IP65

SIMOTICS S-1FG1 is the new generation of servo geared motors from Siemens. SIMOTICS S-1FG1 servo geared motors are designed for operation without external cooling and the heat is dissipated through the motor surface and the gearbox mounting surface. SIMOTICS S-1FG1 servo geared motors can be combined with the SINAMICS S120 drive system to create a powerful system with high functionality.