Menu Search
Servo Motors Motor, Programmable Positioning, Profibus DP, 66 RPM

SIEMENS #6SN21321CU111BA1

Motor, Programmable Positioning, Profibus DP, 66 RPM

SKU #66264307045
Manufacturer Series: POSMO A
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Programmable Positioning Motor
Use w/Drive Series: SIMODRIVE
Voltage Rating: 24V
Torque Rating: 6.50 NM
Speed Rating: 66 rpm
Enclosure: IP54

Servo Motors: Type - Programmable Positioning Motor; Use w/Drive Series - SIMODRIVE ; Voltage Rating - 24 V; Torque Rating - 6.50 NM; Speed Rating - 66 rpm; Enclosure - IP54; Additional Information - Rated Output: 75.00 W; Manufacturer Series - POSMO A

Additional Info: Rated Output: 75.00 W