Menu Search

SIEMENS #1FT60616AH713EA1

Simotics AC Servomotor without Holding Brake, 4500 rpm, 4 NM Static, 1.4 HP, IP65

SKU: 66264335651
Manufacturer Series: S-1FT6
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Synchronous AC Servomotor
Use w/Drive Series: SINAMICS S120, SIMOVERT MASTERDRIVES
Torque Rating: 4.00 NM Static, 2.90 NM Rated
Speed Rating: 4500 rpm
Enclosure: IP65
Description
1FT6 motors are permanent-magnet synchronous motors with compact dimensions. 1FT6 motors with an integrated encoder can be operated on the SIMOVERT MASTERDRIVES Motion Control operating system. The fully digital control system of the SIMOVERT MASTERDRIVES
Additional Info: Rated Power: 1.40/1.88 kW/HP, Rated Current: 3.4A, Shaft Height: 63mm