Menu Search
Servo Motors AC Servomotor without Holding Brake, 4500 rpm, 12 NM Static, 3.16 HP, For SINAMICS S110/S120

SIEMENS #1FK70647AH711DA2

Simotics AC Servomotor without Holding Brake, 4500 rpm, 12 NM Static, 3.16 HP, For SINAMICS S110/S120

SKU #04089270900
Manufacturer Series: S-1FK7
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Synchronous AC Servomotor
Use w/Drive Series: SINAMICS S110/S120
Torque Rating: 12.00 NM Static, 5.00 NM Rated
Speed Rating: 4500 rpm
Enclosure: IP65

1FK7 motors are compact permanent-magnet synchronous motors. The available options, gear units and encoders, together with the expanded product range, mean that the 1FK7 motors can be optimally adapted to any application. They therefore also satisfy the permanently increasing demands of state-of-the-art machine generations. 1FK7 motors can be combined with the SINAMICS drive system to create a powerful system with high functionality. The integrated encoder systems for speed and position control can be selected depending on the application.

Additional Info: Rated Power: 2.36/3.16 kW/HP, Rated Current: 7A, Shaft Height: 63 mm