Menu Search
Servo Motors AC Servomotor without Holding Brake, 3000 rpm, 27 NM Static, 4.87 HP, For SINAMICS S120

SIEMENS #1FK71015AF711SA8

Simotics AC Servomotor without Holding Brake, 3000 rpm, 27 NM Static, 4.87 HP, For SINAMICS S120

SKU #04089272310
Manufacturer Series: S-1FK7
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Synchronous AC Servomotor
Use w/Drive Series: SINAMICS S120
Torque Rating: 27.00 NM Static, 15.50 NM Rated
Speed Rating: 3000 rpm
Enclosure: IP65

1FK7 motors are compact permanent-magnet synchronous motors. The available options, gear units and encoders, together with the expanded product range, mean that the 1FK7 motors can be optimally adapted to any application. They therefore also satisfy the p

Additional Info: Rated Power: 4.87/6.53 kW/HP, Rated Current: 11.8A, Shaft Height: 100mm