Menu Search
Servo Motors AC Servomotor without Holding Brake, 2000 rpm, 95 NM Static, 18.2 HP, IP64

SIEMENS #1FT61346AC711ED0

Simotics AC Servomotor without Holding Brake, 2000 rpm, 95 NM Static, 18.2 HP, IP64

SKU #80476602588
Manufacturer Series: S-1FT6
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Synchronous AC Servomotor
Use w/Drive Series: SINAMICS S120, SIMOVERT MASTERDRIVES
Torque Rating: 95.00 NM Static, 65.00 NM Rated
Speed Rating: 2000 rpm
Enclosure: IP64

1FT6 motors are permanent-magnet synchronous motors with compact dimensions. 1FT6 motors with an integrated encoder can be operated on the SIMOVERT MASTERDRIVES Motion Control operating system. The fully digital control system of the SIMOVERT MASTERDRIVES Motion Control drive system and the encoder technology of the 1FT6 motors fulfill the highest demands in terms of dynamic performance, speed setting range and rotational and positioning accuracy.

Additional Info: Rated Power: 13.60/18.20 kW/HP, Rated Current: 27A, Shaft Height: 132 mm