Menu Search
Servo Motors AC Servomotor without Holding Brake, 2000 rpm, 50 NM Static, 8 HP, IP67

SIEMENS #1FT61058AC714AG2

Simotics AC Servomotor without Holding Brake, 2000 rpm, 50 NM Static, 8 HP, IP67

SKU #88762100214
Manufacturer Series: S-1FT6
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Synchronous AC Servomotor
Use w/Drive Series: SINAMICS S120, SIMOVERT MASTERDRIVES
Torque Rating: 50.00 NM Static, 38.00 NM Rated
Speed Rating: 2000 rpm
Enclosure: IP67

1FT6 motors are permanent-magnet synchronous motors with compact dimensions. 1FT6 motors with an integrated encoder can be operated on the SIMOVERT MASTERDRIVES Motion Control operating system. The fully digital control system of the SIMOVERT MASTERDRIVES

Additional Info: Rated Power: 8.00/10.72 kW/HP, Rated Current: 17.6A, Shaft Height: 100mm