Menu Search
Servo Motors AC Servomotor with Holding Brake, 6000 rpm, 6 NM Static, 1.3 HP, IP64

SIEMENS #1FT60626AK714EH0

Simotics AC Servomotor with Holding Brake, 6000 rpm, 6 NM Static, 1.3 HP, IP64

SKU #88762100157
Manufacturer Series: S-1FT6
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Synchronous AC Servomotor
Use w/Drive Series: SINAMICS S120, SIMOVERT MASTERDRIVES
Torque Rating: 6.00 NM Static, 2.10 NM Rated
Speed Rating: 6000 rpm
Enclosure: IP64

1FT6 motors are permanent-magnet synchronous motors with compact dimensions. 1FT6 motors with an integrated encoder can be operated on the SIMOVERT MASTERDRIVES Motion Control operating system. The fully digital control system of the SIMOVERT MASTERDRIVES

Additional Info: Rated Power: 1.30/1.74 kW/HP, Rated Current: 3.2A, Shaft Height: 63mm