Menu Search
Servo Motors AC Servomotor with Holding Brake, 6000 rpm, 200-240VAC, 0.18 NM Static, 0.07 HP, IP54

SIEMENS #1FK70115AK211SH3

Simotics AC Servomotor with Holding Brake, 6000 rpm, 200-240VAC, 0.18 NM Static, 0.07 HP, IP54

SKU #04089265849
Manufacturer Series: S-1FK7
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Synchronous AC Servomotor
Use w/Drive Series: SINAMICS S110/S120 PM340
Voltage Rating: 200-240V AC
Torque Rating: 0.18 NM Static, 0.08 NM Rated
Speed Rating: 6000 rpm
Enclosure: IP54

1FK7 motors are compact permanent-magnet synchronous motors. The available options, gear units and encoders, together with the expanded product range, mean that the 1FK7 motors can be optimally adapted to any application. They therefore also satisfy the permanently increasing demands of state-of-the-art machine generations. 1FK7 motors can be combined with the SINAMICS drive system to create a powerful system with high functionality. The integrated encoder systems for speed and position control can be selected depending on the application.

Additional Info: Rated Power: 0.05/0.07 kW/HP, Rated Current: 0.5A, Shaft Height: 20mm