Menu Search
Servo Motors AC Servomotor with Holding Brake, 3000 rpm, 380-480VAC, 36 NM Static, 4.4 HP, IP64

SIEMENS #1FK71032AF711AB0

Simotics AC Servomotor with Holding Brake, 3000 rpm, 380-480VAC, 36 NM Static, 4.4 HP, IP64

SKU #88762126062
Manufacturer Series: S-1FK7
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Synchronous AC Servomotor
Use w/Drive Series: SINAMICS S110/S120
Voltage Rating: 380-480V AC
Torque Rating: 36.00 NM Static, 14.00 NM Rated
Speed Rating: 3000 rpm
Enclosure: IP64

1FK7 motors are compact permanent-magnet synchronous motors. The available options, gear units and encoders, together with the expanded product range, mean that the 1FK7 motors can be optimally adapted to any application. They therefore also satisfy the p

Additional Info: Rated Power: 4.40/5.90 kW/HP, Rated Current: 11.5A, Shaft Height: 100mm