Menu Search

SIEMENS #1FK71015AF711DH2

Simotics AC Servomotor with Holding Brake, 3000 rpm, 27 NM Static, 4.87 HP, For SINAMICS S120

SKU: 04089272219
Manufacturer Series: S-1FK7
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Synchronous AC Servomotor
Use w/Drive Series: SINAMICS S120
Torque Rating: 27.00 NM Static, 15.50 NM Rated
Speed Rating: 3000 rpm
Enclosure: IP65
Description
1FK7 motors are compact permanent-magnet synchronous motors. The available options, gear units and encoders, together with the expanded product range, mean that the 1FK7 motors can be optimally adapted to any application. They therefore also satisfy the p
Additional Info: Rated Power: 4.87/6.53 kW/HP, Rated Current: 11.8A, Shaft Height: 100mm