Menu Search
Servo Motors AC Servomotor with Holding Brake, 3000 rpm, 20 NM Static, 4.6 HP, IP65

SIEMENS #1FT60841AF712EH1

Simotics AC Servomotor with Holding Brake, 3000 rpm, 20 NM Static, 4.6 HP, IP65

SKU #04089262253
Manufacturer Series: S-1FT6
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Synchronous AC Servomotor
Use w/Drive Series: SINAMICS S120, SIMOVERT MASTERDRIVES
Torque Rating: 20.00 NM Static, 14.70 NM Rated
Speed Rating: 3000 rpm
Enclosure: IP65

1FT6 motors are permanent-magnet synchronous motors with compact dimensions. 1FT6 motors with an integrated encoder can be operated on the SIMOVERT MASTERDRIVES Motion Control operating system. The fully digital control system of the SIMOVERT MASTERDRIVES

Additional Info: Rated Power: 4.60/6.17 kW/HP, Rated Current: 11A, Shaft Height: 80mm