Drive; Servo; Distributed; 510-720V DC Input; 1.2A Output; Multi-Axis, Modular Classification; 0.25-1.5 kW Nominal; S120M Series Motor; Absolute Encoder Feed Back; IP65, IP67 Enclosure; 9.84 in. Height x 2.83 in. Width x 4.96 in. Depth

SKU: 80476616447
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Servo Drive
Classification: Multi-Axis, Modular
Input Voltage Rating: 510-720V DC
Output Current: 1.2A
Nominal kW: 0.25-1.5 kW
Motor Type/Series: S120M Series
Feed Back: Absolute Encoder
Communication/Network: PROFINET, PROFIBUS, CAN and EtherNet/IP
Enclosure: IP65, IP67
HxWxD: 9.84 x 2.83 x 4.96 in.
Manufacturer Series: SINAMICS S120M
SIE 6SL35426DF710RH2 S120M AH 48 2.