Service Entrance Sleeve, Aluminum, Pre-Insulated, CU/AL, ACSR

SKU: 78378610233
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Connector Type: Service Entrance Sleeve
Material: Aluminum, Pre-Insulated
Conductor Type: CU/AL, ACSR
Side A, CU/AL: 8 str, 6 sol
Side B, CU/AL: 8 str, 6 sol
Color Code A/B: Green/Green
Die Index: 5/8
Length: 2.75 in.
Manufacturer Series: ICS
Service Entrance Sleeves: Connector Type - Service Entrance Sleeve; Material - Aluminum, Pre-Insulated; Conductor Type - CU/AL, ACSR; Side A, CU/AL - 8 str, 6 sol; Side B, CU/AL - 8 str, 6 sol; Color Code A/B - Green/Green; Die Index - 5/8; Length - in - 2.75 in; Manufacturer Series - ICS