Menu Search
Service Entrance Sleeves Service Entrance Sleeve, Aluminum, Non-Insulated, CU/AL, ACSR
THOMAS & BETTS #X-1-U-4010

Shure Splice Service Entrance Sleeve, Aluminum, Non-Insulated, CU/AL, ACSR

SKU # 78378675964 Manufacturer Series: X1U
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Connector Type: Service Entrance Sleeve
Material: Aluminum, Non-Insulated
Conductor Type: CU/AL, ACSR
Side A, CU/​AL: 4/0 str
Side A, ACSR: 4/0 ACSR
Side B, CU/​AL: 1/0 str
Side B, ACSR: 1/0 ACSR
Color Code A/​B: Pink/Yellow
Die Index: 11A EI, 76 Hydraulic
Length: 4 in.

Service Entrance Sleeves: Connector Type - Service Entrance Sleeve; Material - Aluminum, Non-Insulated; Conductor Type - CU/AL, ACSR; Side A, CU/AL - 4/0 str; Side A, ACSR - 4/0 ACSR; Side B, CU/AL - 1/0 str; Side B, ACSR - 1/0 ACSR; Color Code A/B - Pink/Yellow; Die Index - 11A EI, 76 Hydraulic; Length - in - 4.00 in; Manufacturer Series - Shure Splice X1U