THOMAS & BETTS #X-1-U-33620

Service Entrance Sleeve, Aluminum, Non-Insulated, CU/AL, ACSR

SKU: 78378675959
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Connector Type: Service Entrance Sleeve
Material: Aluminum, Non-Insulated
Conductor Type: CU/AL, ACSR
Side A, CU/AL: 300-350 str
Side A, ACSR: 336.4 ACSR
Side B, CU/AL: 2/0 str
Side B, ACSR: 2/0 ACSR
Color Code A/B: Brown/Gray
Die Index: 11A EI, 76 Hydraulic
Length: 4 in.
Manufacturer Series: Shure Splice X1U
Service Entrance Sleeves: Connector Type - Service Entrance Sleeve; Material - Aluminum, Non-Insulated; Conductor Type - CU/AL, ACSR; Side A, CU/AL - 300-350 str; Side A, ACSR - 336.4 ACSR; Side B, CU/AL - 2/0 str; Side B, ACSR - 2/0 ACSR; Color Code A/B - Brown/Gray; Die Index - 11A EI, 76 Hydraulic; Length - in - 4.00 in; Manufacturer Series - Shure Splice X1U