THOMAS & BETTS #X-1-U-3020

Service Entrance Compression Splice, Aluminum, Non-Insulated, CU/AL, ACSR

SKU: 78378675950
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Connector Type: Service Entrance Compression Splice
Material: Aluminum, Non-Insulated
Conductor Type: CU/AL, ACSR
Side A, CU/AL: 3/0 str, 4/0 sol
Side A, ACSR: 3/0 ACSR
Side B, CU/AL: 2/0 str, 3/0 sol
Side B, ACSR: 2/0 ACSR
Color Code A/B: Gray/Gray
Die Index: 840
Service Entrance Sleeves: Connector Type - Service Entrance Compression Splice; Material - Aluminum, Non-Insulated; Conductor Type - CU/AL, ACSR; Side A, CU/AL - 3/0 str, 4/0 sol; Side A, ACSR - 3/0 ACSR; Side B, CU/AL - 2/0 str, 3/0 sol; Side B, ACSR - 2/0 ACSR; Color Code A/B - Gray/Gray; Die Index - 840