THOMAS & BETTS #UYO-04

Service Entrance Compression Splice, Aluminum, CU/AL, ACSR

SKU: 78378675601
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: Service Entrance Compression Splice
Material: Aluminum
Conductor Type: CU/AL, ACSR
Side A, CU/AL: 1/0 str
Side A, ACSR: 1/0 ACSR
Side B, CU/AL: 3 str, 2 sol
Side B, ACSR: 4 ACSR
Color Code A/B: Yellow/Orange
Die Index: 5/8, U-BG B58CS Hydraulic
Length: 2.78 in.
Description
Service Entrance Sleeves: Connector Type - Service Entrance Compression Splice; Material - Aluminum; Conductor Type - CU/AL, ACSR; Side A, CU/AL - 1/0 str; Side A, ACSR - 1/0 ACSR; Side B, CU/AL - 3 str, 2 sol; Side B, ACSR - 4 ACSR; Color Code A/B - Yellow/Orange; Die Index - 5/8, U-BG B58CS Hydraulic; Length - in - 2.78 in