Menu Search
Service Entrance Sleeves Sleeve, Service Entrance; AL; Non-insulated; 4 Str 2 Sol; Orange; 2 in.
PENN-UNION CORP #PSK-22

Sleeve, Service Entrance; AL; Non-insulated; 4 Str 2 Sol; Orange; 2 in.

SKU # 78503753744
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Connector Type: Service Entrance Sleeve
Material: Aluminum, Non-Insulated
Conductor Type: CU/AL, ASCR
Side A, CU/​AL: 4 Str., 2 Sol.
Side A, ACSR: 4-6/1, 7/1
Side B, CU/​AL: 4 Str., 2 Sol.
Side B, ACSR: 6-6/1
Color Code A/​B: Orange/Orange
Die Index: 5/8
Length: 2 in.

P-U PSK-22 4AWG CONN SLEEVE