Menu Search
Service Entrance Sleeves Service Entrance Sleeve, Aluminum, Pre-Insulated, CU/AL, ACSR

BURNDY #ES25R2W

Insulink Service Entrance Sleeve, Aluminum, Pre-Insulated, CU/AL, ACSR

SKU #78181014925
Manufacturer Series: ES
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Service Entrance Sleeve
Material: Aluminum, Pre-Insulated
Conductor Type: CU/AL, ACSR
Side A, CU/AL: 1/0 str
Side A, ACSR: 1/0 ACSR
Side B, CU/AL: 3-4 str, 2 sol
Side B, ACSR: 4 ACSR
Color Code A/B: Yellow/Orange
Die Index: 5/8
Length: 2.75 in.

Service Entrance Sleeves: Connector Type - Service Entrance Sleeve; Material - Aluminum, Pre-Insulated; Conductor Type - CU/AL, ACSR; Side A, CU/AL - 1/0 str; Side A, ACSR - 1/0 ACSR; Side B, CU/AL - 3-4 str, 2 sol; Side B, ACSR - 4 ACSR; Color Code A/B - Yellow/Orange; Die Index - 5/8; Length - in - 2.75 in; Manufacturer Series - Insulink ES