BURNDY #YSU25R2R

Service Entrance Sleeve, Aluminum, Non-Insulated, CU/AL, ACSR

SKU: 78181014328
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Service Entrance Sleeve
Material: Aluminum, Non-Insulated
Conductor Type: CU/AL, ACSR
Side A, CU/AL: 1/0 str
Side A, ACSR: 1/0 ACSR
Side B, CU/AL: 1-2 str
Side B, ACSR: 2 ACSR
Color Code A/B: Yellow/Red
Die Index: 5/8
Length: 2 in.
Manufacturer Series: Linkit YSU
Description
Service Entrance Sleeves: Connector Type - Service Entrance Sleeve; Material - Aluminum, Non-Insulated; Conductor Type - CU/AL, ACSR; Side A, CU/AL - 1/0 str; Side A, ACSR - 1/0 ACSR; Side B, CU/AL - 1-2 str; Side B, ACSR - 2 ACSR; Color Code A/B - Yellow/Red; Die Index - 5/8; Length - in - 2.00 in; Manufacturer Series - Linkit YSU