Menu Search
Search
ABB INSTALLATION PRODUCTS #CS66

Thomas and Betts Service Entrance Sleeve, Aluminum, Non-Insulated, CU/AL, ACSR

SKU # 78378610096 Manufacturer Series: CS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Service Entrance Sleeve
Material: Aluminum, Non-Insulated
Conductor Type: CU/AL, ACSR
Side A, CU/​AL: 3-4 str, 2 sol
Side A, ACSR: 4 ACSR
Side B, CU/​AL: 8 str, 6 sol
Color Code A/​B: Orange/Green
Die Index: 5/8
Length: 2 in.

Service Entrance Sleeves: Connector Type - Service Entrance Sleeve; Material - Aluminum, Non-Insulated; Conductor Type - CU/AL, ACSR; Side A, CU/AL - 3-4 str, 2 sol; Side A, ACSR - 4 ACSR; Side B, CU/AL - 8 str, 6 sol; Color Code A/B - Orange/Green; Die Index - 5/8; Length - in - 2.00 in; Manufacturer Series - CS