WIRE PRODUCTS #SEU-4-4-6-AL-200CL

Service Entrance Cable, SEU 4-4-6 AL

SKU: 78012058045
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Service Entrance Cable, SEU
AWG/Conductors: 4-4-6
Conductor Material: Aluminum
Ground Wire: Without Ground
Insulation: XLPE
Voltage: 600V
Package Length: 200-ft
Package Type: Coil
Description
Service Entrance Cable: Type - Service Entrance Cable, SEU; AWG/Conductors - 4-4-6; Conductor Material - AL; Ground Wire - Without Ground; Insulation - XLPE; Voltage - 600V; Package Length - 200-ft; Package Type - Coil