WIRE PRODUCTS #SEU-2-2-2-AL-500R

Service Entrance Cable, SEU 2-2-2 AL

SKU: 78012058071
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Service Entrance Cable, SEU
AWG/Conductors: 2-2-2
Conductor Material: Aluminum
Ground Wire: Without Ground
Insulation: XLPE
Voltage: 600V
Package Length: 500-ft
Package Type: Reel
Description
Service Entrance Cable: Type - Service Entrance Cable, SEU; AWG/Conductors - 2-2-2; Conductor Material - AL; Ground Wire - Without Ground; Insulation - XLPE; Voltage - 600V; Package Length - 500-ft; Package Type - Reel