Service Entrance Cable, SEU 2/0-2/0-1 AL

SKU: 78012058085
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Service Entrance Cable, SEU
AWG/Conductors: 2/0-2/0-1
Conductor Material: Aluminum
Ground Wire: Without Ground
Insulation: XLPE
Voltage: 600V
Package Length: 150-ft
Package Type: Coil
Service Entrance Cable: Type - Service Entrance Cable, SEU; AWG/Conductors - 2/0-2/0-1; Conductor Material - AL; Ground Wire - Without Ground; Insulation - XLPE; Voltage - 600V; Package Length - 150-ft; Package Type - Coil