Menu Search

WIRE PRODUCTS #SER-4/0-4/0-4/0-4/0-2/0AL1000R

Service Entrance Cable, SER 4/0-4/0-4/0-4/0-2/0 AL

SKU: 78012058536
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Service Entrance Cable, SER
AWG/Conductors: 4/0-4/0-4/0-4/0-2/0
Conductor Material: Aluminum
Ground Wire: With Ground
Insulation: XLPE
Voltage: 600V
Package Length: 1000-ft
Package Type: Reel
Description
Service Entrance Cable: Type - Service Entrance Cable, SER; AWG/Conductors - 4/0-4/0-4/0-4/0-2/0; Conductor Material - AL; Ground Wire - With Ground; Insulation - XLPE; Voltage - 600V; Package Length - 1000-ft; Package Type - Reel