WIRE PRODUCTS #SER-250-250-250-3/0-AL-500R

Service Entrance Cable, SER 250-250-250-3/0 AL

SKU: 78012098962
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Service Entrance Cable, SER
AWG/Conductors: 250-250-250-3/0
Conductor Material: Aluminum
Ground Wire: With Ground
Insulation: THHN/THWN-2
Voltage: 600V
Package Length: 500-ft
Package Type: Reel
Description
Service Entrance Cable: Type - Service Entrance Cable, SER; AWG/Conductors - 250-250-250-3/0; Conductor Material - AL; Ground Wire - With Ground; Insulation - THHN/THWN-2; Voltage - 600V; Package Length - 500-ft; Package Type - Reel