Menu Search
Service Entrance Cable Cable, Service Entrance; 8-8-8 AWG; 250 ft. Coil

WIRE PRODUCTS #SEU-8-8-8-CU-250CL

Cable, Service Entrance; 8-8-8 AWG; 250 ft. Coil

SKU #78010026930
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel if 250 feet
Type: Service Entrance Cable, SEU
AWG/Conductors: 8-8-8
Conductor Material: Copper
Ground Wire: Without Ground
Insulation: XLPE
Voltage: 600V
Package Length: 250-ft
Package Type: Coil