Menu Search
Service Entrance Cable Cable, Service Entrance; 6-6-8 AWG; 500 ft. Reel
WIRE PRODUCTS #SEU-6-6-8-CU-500S/R

Cable, Service Entrance; 6-6-8 AWG; 500 ft. Reel

SKU # 78010095306
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Service Entrance Cable, SEU
AWG/​Conductors: 6-6-8
Conductor Material: Copper
Ground Wire: With Ground
Insulation: THHN/THWN
Voltage: 600V
Package Length: 500-ft
Package Type: Reel