Menu Search
Service Entrance Cable Cable, Service Entrance; 6-6-8 AWG; 500 ft. Reel

WIRE PRODUCTS #SEU-6-6-8-CU-500S/R

Cable, Service Entrance; 6-6-8 AWG; 500 ft. Reel

SKU #78010094917
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Service Entrance Cable, SEU
AWG/Conductors: 6-6-8
Conductor Material: Copper
Ground Wire: With Ground
Insulation: THHN/THWN
Voltage: 600V
Package Length: 500-ft
Package Type: Reel