Menu Search
Service Entrance Cable Cable, Service Entrance; 6-6-6-6 AWG; 75 ft. Coil

WIRE PRODUCTS #SER-6-6-6-6-AL-75FT

Cable, Service Entrance; 6-6-6-6 AWG; 75 ft. Coil

SKU #78010098098
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Service Entrance Cable, SER
AWG/Conductors: 6-6-6-6
Conductor Material: Aluminum
Ground Wire: With Ground
Insulation: XLPE
Voltage: 600V
Package Length: 75-ft
Package Type: Coil